Shop All Entrance Mats
Condor
Entrance Mat, Burgundy, 3 ft. W x 5 ft. L
Mfr # 36VK07
Zoro # G9796525
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scrape/Dry Scrape and Dry
- Mat Weaving Needle Punch
- Oil Resistant Yes
- Indoor/Outdoor Outdoor
- Thickness 3/8 in
Product Information
- Brand Condor
- MFR # 36VK07
- Zoro # G9796525
- UPC # 662641755024
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 5 ft |
Overall Length | 5 ft |
Overall Width | 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Burgundy, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Reversible Inspection Glove, S, PK12 (8710S)
- AVON PROTECTION Faceform, For C50 (72601-53)
- PUMA SAFETY SHOES Work Shoes, 7, C, Black, Steel, Womens, PR (642925-7 C)
- NMC Symbol, Imo13, Fire Alarm, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO103P)
- CONDOR Entrance Mat, Green, 3 ft. W x 5 ft. L (36VK15)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (36VJ98)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUN1)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (8DZA8)
- CONDOR Entrance Mat, Blue, 4 ft. W x 8 ft. L (6PWH7)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (34L258)
- DURABLE CORPORATION Durable Corporation 654S0023BN 2 ft. W x 3 ft. L Wipe-N-Walk Entrance Mat in Brown (654S23BN)
- Condor Floor Mats