Shop All Entrance Mats
Condor
Entrance Mat, Brown, 3 ft. W x
Mfr # 9MN29
Zoro # G5860565
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 4 ft
- Size 3 ft x 4 ft
- Color Brown
- Backing Material Vinyl
Product Information
- Brand Condor
- MFR # 9MN29
- Zoro # G5860565
- UPC # 662641743267
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 4 ft |
Size | 3 ft x 4 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 4 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (475359)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9W)
- GENUINE GRIP Jogger, Men, Black, 1010-10W, PR (1010-10W)
- HONEYWELL NORTH Propionate Visor, Shade4.0, 8.5"x15"x.07" (11390067)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (9MUA4)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (8DZA8)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- CONDOR Entrance Mat, Blue, 3 ft. W x 4 ft. L (6NTK8)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUN1)
- ANDERSEN WaterHog Entrance Mat Fashion Border 3/8in Thick 3' x 5' Burgundy (2806035070)
- Condor Entrance Mats