Shop All Entrance Mats
Condor
Entrance Mat, Brown, 3 ft. W x 4 ft. L
Mfr # 9UET5
Zoro # G7664806
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 4 ft
- Size 3 ft x 4 ft
- Backing Material Rubber
- Surface Material Polypropylene
Product Information
- Brand Condor
- MFR # 9UET5
- Zoro # G7664806
- UPC # 662641755758
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 4 ft |
Size | 3 ft x 4 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Rubber, Color Brown, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 4 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Anti-Fog Lens Goggle, Adjustable, Clear (NSP11250800)
- A & I PRODUCTS THROW WEIGHT-14OZ 5.5" x1.75" x1.75" (A-B1AB1014)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (KKC1PU-04-L)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (14475)
- CONDOR Entrance Mat, Blue, 3 ft. W x 4 ft. L (6NTK8)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (36VK01)
- CONDOR Entrance Mat, Brown, 3 ft. W x 5 ft. L (8PR94)
- CONDOR Entrance Mat, Blue, 2 ft. W x (8EP71)
- CONDOR Entrance Runner, Brown, 3 ft. W x (6PWF4)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (34L258)
- WEATHERTECH Indoor Mat 48" x 30", IDM2G (IDM2G)
- Condor Floor Mats