Shop All Entrance Mats
Condor
Entrance Mat, Brown, 2 ft. W x 3 ft. L
Mfr # 8YF48
Zoro # G7665427
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 3 ft
- Size 2 ft x 3 ft
- Backing Material Rubber
- Surface Material Polypropylene
Product Information
- Brand Condor
- MFR # 8YF48
- Zoro # G7665427
- UPC # 662641755697
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 3 ft |
Size | 2 ft x 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Rubber, Color Brown, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 3 ft, Overall Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Ultra Grip Black-Roll (UGB.0660.R)
- CHILL-ITS BY ERGODYNE High Performance Cap, Blue, Universal Size (6632)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L (9), 250 PK, Blue (XC-310)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, S, PR (JD510-S)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (6PWG0)
- CONDOR Entrance Mat, Black, 3 ft. W x 10 ft. L (49Y285)
- CONDOR Entrance Mat, Black, 2 ft. W x 2 ft. 8" L (6LUL9)
- CONDOR Entrance Runner, Brown, 4 ft. W x (24N214)
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (34L266)
- CONDOR Entrance Mat, Black, 3 ft. W x 6 ft. L (6LUN2)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Gray, Polyester (GRP923X25-GY)
- Condor Floor Mats