Shop All Entrance Mats
Condor
Entrance Mat, Brown, 2 ft. W x 3 ft. L
Mfr # 6NTF1
Zoro # G8303741
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 3 ft
- Size 2 ft x 3 ft
- Backing Material Rubber
- Surface Material Polypropylene
Product Information
- Brand Condor
- MFR # 6NTF1
- Zoro # G8303741
- UPC # 662641889026
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 3 ft |
Size | 2 ft x 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Commercial Buildings, Health Care Facilities, Hotels, Office Buildings, Backing Material Rubber, Color Brown, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 3 ft, Overall Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Large (AS019S-L (9))
- ZORO SELECT Delineator Base, Rubber, 1 in H, 15 in L, 17 in W, Black (03-730)
- 3M OH&ESD 3M OH&ESD 142-5203 17653 Med.Easi-Care Respirator Organic Vap (142-5203)
- ULTRATECH Drain Seal, 36 In. L, 58 In. W (2125)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6NTG7)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (6PWG0)
- CONDOR Entrance Mat, Blue, 2 ft. W x (8EP71)
- CONDOR Entrance Runner, Brown, 3 ft. W x (6PWF4)
- CONDOR Entrance Runner, Black, 3 ft. W x 10 ft. L (36VJ99)
- CONDOR Entrance Mat, Brown, 2 ft. W x (9UA23)
- CONDOR Entrance Mat, Navy, 3 ft. W x 5 ft. L (24N268)
- Condor Floor Mats