Shop All Entrance Mats
Condor
Entrance Mat, Black, 2 ft. W x 3 ft. L
Mfr # 9P225
Zoro # G7429292
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 3 ft
- Size 2 ft x 3 ft
- Backing Material Rubber
- Surface Material Polypropylene
Product Information
- Brand Condor
- MFR # 9P225
- Zoro # G7429292
- UPC # 662641891944
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 3 ft |
Size | 2 ft x 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 3 ft, Overall Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Cold Protection Gloves, CZone Membrane Lining, 2XL (74060-701-11)
- 3M Safety Goggles, Clear Uncoated Lens, 334 Series, 10PK (40660-00000-10)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-L (10160-01-1-YEL-L)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 9, PR (S13TAGPU-9)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (24N118)
- CONDOR Entrance Mat, Gray, 3 ft. W x (30CL78)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (8LXJ1)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (34L257)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUN1)
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (9FPP4)
- GRASSWORX DOORMAT 30""X18"" SANDBAR (10376405)
- Condor Floor Mats