Shop All Entrance Mats
Condor
Entrance Mat, Black, 2 ft. W x 3 ft. L
Mfr # 36VJ96
Zoro # G9796622
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 3 ft
- Size 2 ft x 3 ft
- Backing Material Rubber
- Surface Material Polypropylene
Product Information
- Brand Condor
- MFR # 36VJ96
- Zoro # G9796622
- UPC # 662641754935
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 3 ft |
Size | 2 ft x 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 3 ft, Overall Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- HEXARMOR Knit Gloves, 1 PR (3080-L (9))
- JUSTRITE Flammable Cabinet, 90 gal., Gray (899003)
- TALON TRAX Boots, Blue, 14, Mens, 15" H, Pull On, PR (445L48)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (36VK29)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (36VK21)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (49Y286)
- CONDOR Entrance Mat, Blue, 2 ft. W x (8EP71)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- CONDOR Entrance Runner, Charcoal, 3 ft. W x 12 ft. L (8XCJ0)
- NOTRAX Autoclavable Mat, Gray, 2 ft. W x 3 ft. L (448S0023GY)
- Condor Entrance Mats