Shop All Insulating Gloves
Condor
Electrical Glove Protector, 10, White, PR
Mfr # 3RNA1
Zoro # G0237727
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F696
- Length 10"
- Color White
- Includes Wrist Strap, Buckle
- Leather Glove Style Work
Product Information
- Brand Condor
- MFR # 3RNA1
- Zoro # G0237727
- UPC # 190735090992
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 10" |
Glove Size | 10 |
Details
Item | Electrical Glove Protector |
Standards | ASTM F696 |
Color | White |
Includes | Wrist Strap, Buckle |
Leather Glove Style | Work |
Leather Palm Process | Grain |
Brand and Series | Condor |
Cuff Material | Goatskin |
Glove Hand Style | Left and Right |
Leather Origin | Import |
Cuff Style | Cinch |
Glove Materials | Goatskin |
Thumb Style | Straight |
Leather Protector Color | White |
Description
Electrical Glove Protector, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Straight, Leather Glove Style Work, Cuff Style Cinch, Cuff Material Goatskin, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color White, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Hi Vis, Orange, L, PR (1938KW-L)
- ACTION CHEMICAL Disposable Sleeves, White, 18 In L, PK200 (M2400)
- ROPE LOGIC The FIX Double Eye Tether (39775)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, Blue (NTG8-03-008)
- CONDOR Electrical Glove Protector, 11, White, PR (3RNA2)
- CONDOR Electrical Glove Protector, 7, White, PR (5WUR9)
- CONDOR Electrical Glove Protector, 9, White, PR (3RNA4)
- CONDOR Elec. Glove Protector, 9, White, PR (3RMZ9)
- CONDOR Elec. Glove Protector, 7, Beige/Org/Grn, PR (4FPF5)
- CONDOR Elec. Glove Protector, 7, Wht/Org/Grn, PR (4FPF9)
- Condor Insulating Gloves