Shop All Insulating Gloves
Condor
Elec. Glove Protector, 9, White, PR
Mfr # 3RMZ9
Zoro # G0032767
product price: $25.85
/pr
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards ASTM F696
- Length 10"
- Leather Palm Process Grain
- Thumb Style Straight
Product Information
- Brand Condor
- MFR # 3RMZ9
- Zoro # G0032767
- UPC # 190735090985
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 10" |
Glove Size | 9 |
Details
Color | White |
Item | Electrical Glove Protector |
Standards | ASTM F696 |
Leather Palm Process | Grain |
Thumb Style | Straight |
Leather Protector Color | White |
Glove Materials | Goatskin |
Brand and Series | Condor |
Cuff Material | Goatskin |
Leather Origin | Import |
Glove Hand Style | Left and Right |
Leather Glove Style | Work |
Cuff Style | Shirred Slip-On |
Description
Electrical Glove Protector, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color White, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Dome Mirror, 26 In., Acrylic Hi Viz (ONV-360-26-SB)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1419-RA_14X10 (U5-1419-RA_14X10)
- TINGLEY Airgo Boots, Size 10, 15" Height, Brown, Plain, PR (21144)
- BDG Synthetic Leather Mechanics Glove, XL, PR (20-1-11940-XL-K)
- CONDOR Elec. Glove Protector, 10, White, PR (3RMZ6)
- CONDOR Elec. Glove Protector, 8, White, PR (3RMZ8)
- CONDOR Elec. Glove Protector, 11, White, PR (3RMZ7)
- CONDOR Electrical Glove Protector, 9, White, PR (3RNA4)
- CONDOR Elec. Glove Protector, 11, Beige/Orange, PR (4JD71)
- CONDOR Elec. Glove Protector, 7, Wht/Org/Grn, PR (4FPF9)
- PIP Class 3 Electrical Glove, Size 8.5, PR (155-3-16/8.5)
- Condor Insulating Gloves