Shop All Insulating Gloves
Condor
Elec. Glove Protector, 8, Wht/Org/Grn, PR
Mfr # 4FPG3
Zoro # G0032925
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F696
- Color White/Orange/Green
- Length 15"
- Leather Palm Process Grain
- Brand and Series Condor
Product Information
- Brand Condor
- MFR # 4FPG3
- Zoro # G0032925
- UPC # 190735097854
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 15" |
Glove Size | 8 |
Details
Standards | ASTM F696 |
Color | White/Orange/Green |
Item | Electrical Glove Protector |
Leather Palm Process | Grain |
Brand and Series | Condor |
Leather Protector Color | White/Orange/Green |
Glove Hand Style | Left and Right |
Cuff Material | Cowhide |
Cuff Style | Gauntlet |
Leather Origin | Import |
Glove Materials | Goatskin |
Leather Glove Style | Work |
Thumb Style | Straight |
Description
Electrical Glove Protector, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Glove Length 15 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color White/Orange/Green, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness for Hot Work, XL, Kevlar(R)/Nomex(R) (1191380)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 30 ft. Black Belt (WMX160-BK-BK-M-M-300)
- MSA SAFETY Chin Protector, Clear, Polycarbonate (10149029)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- CONDOR Elec. Glove Protector, 11, Wht/Org/Grn, PR (3NEE5)
- CONDOR Glove Bag, 12" L, Tan (4AJ28)
- CONDOR Electrical Glove Protector, 9, White, PR (3RNA4)
- CONDOR Elec. Glove Protector, 7, Beige/Orange, PR (4FPF7)
- CONDOR Elec. Glove Protector, 8, Beige/Org/Grn, PR (4FPF6)
- CONDOR Elec. Glove Protector, 7, Beige/Org/Grn, PR (4FPF5)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- Condor Gloves & Hand Protection