Shop All Spill Containment Accessories
Condor
Drum Spill Containment/Drain, 65in.W, Blk.
Mfr # 4064-BD-D-C
Zoro # G2100029
product price: $1,821.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,821.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 2,000 lb
- Drain Included Yes
- Number of Drums 4
- Width 65 in
Product Information
- Brand Condor
- MFR # 4064-BD-D-C
- Zoro # G2100029
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 65 in |
Height | 69 in |
Length | 65 in |
Dimensions | 65 in L x 65 in W x 69 in H |
Usable Length | 54 in |
Usable Width | 49 in |
Description
Covered Drum Spill Containment/Drain, Spill Containment Pallets, Covered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 2,000 lb, Length 65 in, Width 65 in, Height 69 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Food Only Refrigerator Sign With Symbol, Portrait (OS-NS-D-710-V-12825)
- RUBBERMAID Safety Cone, 36 in H, 12 1/4 in W, HDPE, Cone, English, French, Spanish, FG627600YEL (FG627600YEL)
- ZING Emergency Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2543)
- LABELMASTER Inhalation Hazard Label, PK25 (HMSL290S)
- CONDOR Containment Pool, 20 gal. Spill Cap. (5920-BD-C)
- CONDOR Containment Berm, 4488 gal. Spill Cap. (BD-1250-AL-L-C)
- CONDOR Drum Spill Containment, 65 in. W, Black (4064-BD-C)
- CONDOR Containment Berm, 478 gal. Spill Cap. (BD-88-AL-L-C)
- CONDOR Containment Berm, 2333 gal. Spill Cap. (BD-1226-AL-L-C)
- CONDOR Containment Berm, 6ft.W, 269gal.Spill Cap. (BD-66-AL-L-C)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- Condor Spill Control Supplies