Shop All Secondary Spill Containment
Condor
Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene
Mfr # 1620BC
Zoro # G2268360
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drums 2
- Spill Containment Load Capacity 4,000 lb
- Load Capacity 4,000 lb
- Spill Containment Opening Type No Cover
Product Information
- Brand Condor
- MFR # 1620BC
- Zoro # G2268360
- UPC # 190735094624
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 13 3/4 in |
Length | 26 1/4 in |
Width | 51 in |
Dimensions | 26 1/4 in L x 51 in W x 13 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 4,000 lb, Length 26 1/4 in, Width 51 in, Height 13 3/4 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Fire Extinguisher Cabinet, Surface Mount, 27 in Height, 10 lb (7064-DV)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- BRADY Label, 1 in W, Clear; White (M6-96-427)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (07414B-XL)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BDC)
- CONDOR Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BDC)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BNDC)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647BC)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BDC)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BC)
- GLOBAL INDUSTRIAL IBC Spill Containment Pallet with Drain, 365 Gallon (670785)
- Condor Secondary Spill Containment