Shop All Secondary Spill Containment
Condor
Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene
Mfr # 1640BNDC
Zoro # G2268336
product price: $605.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$605.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Containment Load Capacity 8,000 lb
- Height 13 3/4 in
- Standards EPA 40 CFR 264.175, SPCC
- Spill Containment Opening Type No Cover
Product Information
- Brand Condor
- MFR # 1640BNDC
- Zoro # G2268336
- UPC # 190735094655
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 13 3/4 in |
Length | 51 in |
Width | 52 1/2 in |
Dimensions | 51 in L x 52 1/2 in W x 13 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 132 gal, Spill Containment Load Capacity 8,000 lb, Length 51 in, Width 52 1/2 in, Height 13 3/4 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (9673S)
- GVS-RPB Nylon Cape, Nv3-750 (NV3-750)
- BERNE Hi Vis Class 2 Color Block Tee, 2XL (HVK017)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BC)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BC)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BDC)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BC)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BC)
- CONDOR IBC Spill Containment Unit/Drain, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D-C)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- Condor Secondary Spill Containment