Shop All Traffic Safety Vests and Apparel
Condor
Double Stripe, Class2 Orange/Red, L
Mfr # 53YL26
Zoro # G3371492
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Product Information
- Brand Condor
- MFR # 53YL26
- Zoro # G3371492
- UPC # 190735940648
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 28 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Double Stripe back, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Haul Truck Refill Kit, Univ, Deluxe, Long (13-TWSK-U-RF)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black/Amber (23590000)
- ZORO SELECT Shadow Board (PSB724RDBK)
- TRU-SPEC Tactical Polo, OD Green, M, 34" L (2565)
- CONDOR Double Stripe, Class2 Orange/Red, XL (53YL27)
- CONDOR Double Stripe, Class2 Orange/Red, 3XL (53YL29)
- CONDOR Large Class 1 High Visibility Vest, Orange (1YAD5)
- CONDOR High Visibility Vest, Yellow/Green, S (53YN93)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN67)
- CONDOR Safety Vest, Yellow/Green, S/M, Polyester (491T10)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, L, No Pockets (TR88061)
- Condor Workwear and Protective Clothing