Shop All Disposable Sleeves
Condor
Disposable Sleeve, Universal, Clear
Mfr # 4XUA1
Zoro # G4217744
product price: $14.25
/pk 100, $0.14/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size Universal
- Material Polyethylene
- Overall Length 18 in
- Seam Style Welded
Product Information
- Brand Condor
- MFR # 4XUA1
- Zoro # G4217744
- UPC # 190735103814
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Item | Disposable Sleeve |
Color | Clear |
Material | Polyethylene |
Seam Style | Welded |
Thickness | 1.25 mil |
Cuff Style | Elastic |
Sleeves Primary Material | Polyethylene |
Standards | FDA |
Sterile/Non-Sterile | Non-Sterile |
Brand and Series | Condor |
Silicone-Free | Yes |
Disposable Sleeve Type | General Purpose |
Latex-Free | Yes |
Features | FDA Compliant, Latex Free, Silicone Free |
FDA Compliant | Yes |
Protection Type | Liquid & Particulate |
Hazard Protection Type | Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray |
Shoulder Closure | Elastic |
Wrist Closure | Elastic |
Garment Style | Sleeve |
Description
Disposable Sleeve, Color Clear, FDA Compliant Yes, Material Polyethylene, Latex-Free Yes, Overall Length 18 in, Seam Style Welded, Series n/a, Sleeves Primary Material Polyethylene, Standards FDA, Thickness 1.25 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Condor, Features FDA Compliant, Latex Free, Silicone Free, Garment Style Sleeve, Protection Type Liquid & Particulate, Sterile/Non-Sterile Non-Sterile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens (HB510PF)
- PROFLEX BY ERGODYNE 22" Lime Cut-Resistant Arm Sleeve Pair (7941-PR22)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- KISHIGO 2X-3X, Lime, Class 3 & Class E, Rainwear Set (RW110-2X-3X)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, 18.5 in Length, 12.5mil Thick, White, 200 Pack (2KTT9)
- CONDOR Disposable Sleeve, Chemical Resistant, Polyethylene, Welded Seam, 18 in Length, Blue, 100 Pack (32TL74)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, Elastic Cuff, 18 in Length, White, 100 Pack (32KF54)
- CONDOR Chemical Resistant Sleeves, White, PK100 (32TL73)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX98)
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size M, PR (6690)
- Condor Workwear and Protective Clothing