Shop All Disposable Pants
Condor
Disposable Pants , 2XL/3XL , Blue , polypropylene , Elastic Waist
Mfr # 26W848
Zoro # G5205401
product price: $27.99
/pk 25, $1.12/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Closure Type Elastic Waist
- Series Condor
- Seam Style Serged
- Fits Waist Size 45 1/2 in to 52 in
Product Information
- Brand Condor
- MFR # 26W848
- Zoro # G5205401
- UPC # 190735056509
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 45 1/2 in to 52 in |
Maximum Waist Size | 52 in |
Minimum Waist Size | 45 in |
Minimum Height | 74 in |
Maximum Height | 78.25 in |
Named Size | 2XL/3XL |
Height - Minimum | 74 in |
Waist Size - Maximum | 52 in |
Waist Size - Minimum | 45 1/2 in |
Height - Maximum | 78 1/4 in |
Description
Disposable Pants, Ankle Closure Open, Anti-Static No, Color Blue, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 78 1/4 in, Height - Minimum 74 in, Inseam 32 3/4 in, Liquid Dispersal Type Splash, Liquid Tight No, Material Polypropylene, Material Weight 47 g/sq m, Named Size 2XL/3XL, Seam Style Serged, Series Condor, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile, Waist Closure Elastic, Waist Size - Maximum 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut and Heat Resistant Glove, M, PR (SPGC/A/M)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- BACHARACH 24-0788 Oxygen Sensor For Pca, (24-0788)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XL (TRX500-XL)
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- CONDOR Disposable Pants , L/XL , Blue , polypropylene , Elastic Waist (26W847)
- CONDOR Disposable Pants , 4XL/5XL , White , polypropylene , Elastic Waist (2KTR8)
- CONDOR Disposable Pants , 2XL/3XL , White , polypropylene , Elastic Waist (26W792)
- ZORO SELECT Disposable Pants , M , White , Microporous Fabric , Elastic Waist (PANT-KG-M)
- KEYSTONE SAFETY KeyGuard® Pants, Elastic Waist, Open Cuff, White, 2XL, 50/Case (PANT-KG-2XL)
- Condor Disposable Pants