Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, White, XL, PK30
Mfr # 30C588
Zoro # G5207562
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Film Laminate
- Closure Type Button
- Number of Pockets 0
- Packaging Bulk
Product Information
- Brand Condor
- MFR # 30C588
- Zoro # G5207562
- UPC # 190735063996
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Fits Chest Size | 28-5/8 in |
Fits Waist Size | 28 to 5/8" |
Length | 39 17/64 in (Body Length) |
For Height | 71 1/2 in to 74 in |
Overall Length | 39 1/4 in |
Chest Size - Maximum | 45 1/2 in |
Height - Minimum | 71 1/2 in |
Height - Maximum | 74 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 1/2 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Material Coating Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 5 (8677633)
- IMPACTO Anti-Vibration Gloves, S, Blue/Ylw, PR (503-20S)
- BRADY Label, 1 1/2 in W, Clear; White (M6-34-427)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, O2, Methane, 103L (18109174)
- CONDOR Disposable Lab Coat, White, M, PK30 (30C586)
- CONDOR Disposable Lab Coat, White, L, PK30 (30C587)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF88)
- CONDOR Disposable Lab Coat, 2XL, Red, PK30 (32KF81)
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF58)
- DUPONT Disp LabCoat, Polyethylene, White, 2XL, PK30 (TY216SWH2X003000)
- Condor Disposable Clothing