Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, White, 4XL, PK30
Mfr # 30C597
Zoro # G5207657
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric
- Size 4XL
- Closure Type Snaps
- Number of Pockets 2
Product Information
- Brand Condor
- MFR # 30C597
- Zoro # G5207657
- UPC # 190735064085
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 4XL |
Named Size | 4XL |
Fits Chest Size | 33-9/16 in |
Fits Waist Size | 33-9/16" |
Length | 45 1/2 in (Body Length) |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric |
Closure Type | Snaps |
Number of Pockets | 2 |
Seam Style | Serged |
Fabric Weight | 1.9 oz/sq yd |
Cuff Style | Open |
Attached Hood | No |
Shop By | Closeouts |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Material Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Number of Pockets 2, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 30 LRG)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 11M, PR (651-11M)
- HONEYWELL NORTH Dexi-Task, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (LA049PF/M)
- SIGNMISSION OSHA Sign, Please Wash Your Hands Before With, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-17647)
- CONDOR Disposable Lab Coat, Basic Micro, White, XL (30ZE52)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (2KTT1)
- CONDOR Disposable Lab Coat, Basic SMS, White, 4XL (31TV06)
- CONDOR Disposable Lab Coat, 3XL, Orange, PK30 (32KF77)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (26W796)
- DUPONT Proclean® Frock, White, Elastic, L, PK30 (PC271SWHLG00300B)
- Condor Disposable Lab Coats