Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, M, PK8
Mfr # 30C560
Zoro # G5207727
product price: $10.69
/pk 8, $1.34/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Film Laminate
- Closure Type Button
- Number of Pockets 2
- Packaging Bulk
Product Information
- Brand Condor
- MFR # 30C560
- Zoro # G5207727
- UPC # 190735063712
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Fits Waist Size | 25-3/8" |
Fits Chest Size | 25-3/8 in |
Length | 35 45/64 in (Body Length) |
Overall Length | 35 3/4 in |
For Height | 67 in to 69 1/4 in |
Height - Minimum | 67 in |
Chest Size - Maximum | 39 1/4 in |
Height - Maximum | 69 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 1/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 1/4 in, Height - Minimum 67 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Material Coating Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR728)
- PFANNER Protos Integral ARBORIST Helmet - Orange & Neon Yellow (PROTOS-ONY)
- ALLEN Allen 195005 57 in. Camo Instant Roof Tree Sand Umbrella (195005)
- SHOES FOR CREWS Rubber Boots, Black, 7, Unisex, 10" H, PR (885999105000)
- CONDOR Disposable Lab Coat, L, PK8 (30C561)
- CONDOR Disposable Lab Coat, XL, PK8 (30C562)
- CONDOR Disposable Lab Coat, White, XL, PK30 (30C588)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 3XL (31TV11)
- CONDOR Disposable Lab Coat, Basic SMS, White, XL (31TV03)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF88)
- Condor Disposable Clothing