Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, L, Blue, PK30
Mfr # 32KF66
Zoro # G9098932
product price: $44.89
/pk 30, $1.50/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Closure Type Button
- Number of Pockets 2
- Packaging Bulk
Product Information
- Brand Condor
- MFR # 32KF66
- Zoro # G9098932
- UPC # 190735068687
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Length | 36 1/4 in |
For Height | 69 1/4 in to 71 1/2 in |
Overall Length | 36 1/4 in |
Height - Minimum | 69 1/4 in |
Height - Maximum | 71 1/2 in |
Chest Size - Maximum | 36 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 1/2 in, Height - Minimum 69 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- MCR SAFETY Prem Grn Driver Foam Lined Strght, S, PK12 (3260S)
- EMPIRE LEVEL Barricade Tape, 500 ft L, 3 in W, DangerPeligro, Red Background (76-0604)
- CONDOR Disposable Lab Coat, XL, Blue, PK30 (32KF67)
- CONDOR Disposable Lab Coat, 3XL, Blue, PK30 (32KF69)
- CONDOR Disposable Lab Coat, 2XL, Blue, PK30 (32KF68)
- CONDOR Disposable Lab Coat, BasicMicro, White, 2XL (30ZE53)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, M (31TV07)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, XL (31TV09)
- CONDOR Disposable Lab Coat, White, 3XL, PK30 (30C590)
- Condor Disposable Clothing