Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, BasicMicro, White, 2XL
Mfr # 30ZE53
Zoro # G8566835
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Film Laminate
- Closure Type Button
- Number of Pockets 0
- Packaging Individually Packaged
Product Information
- Brand Condor
- MFR # 30ZE53
- Zoro # G8566835
- UPC # 190735066713
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 2XL |
Fits Waist Size | 30-1/4" |
Length | 41 5/16 in |
Fits Chest Size | 30-1/4 in |
Overall Length | 41 1/4 in |
For Height | 52 in to 52 in |
Height - Maximum | 76 1/4 in |
Height - Minimum | 74 in |
Chest Size - Maximum | 48 3/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 1/4 in, Height - Minimum 74 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Material Coating Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026YB)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1325-NA_10x7 (U3-1325-NA_10x7)
- ACME UNITED First Aid Only 91101 SmartCompliance Complete Eyewash Station (91101)
- ALLEGRO INDUSTRIES Allegro 7212-02 Dual-Flex Wrist Supports, Black, Medium (7212-02)
- CONDOR Disposable Lab Coat, Basic Micro, White, L (30ZE51)
- CONDOR Disposable Lab Coat, Basic Micro, White, XL (30ZE52)
- CONDOR Lab Coat, Polypropylene, Blue, L, PK25 (26W852)
- CONDOR Disposable Lab Coat, 2XL, White, PK30 (32KF85)
- CONDOR Disposable Lab Coat, M, PK8 (30C560)
- CONDOR Disposable Lab Coat, XL, Orange, PK30 (32KF75)
- CELLUCAP Disposable Lab Jacket, White, L, PK50 (6512EWHLL)
- Condor Disposable Clothing