Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, Basic SMS, White, M
Mfr # 31TV01
Zoro # G9097742
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Closure Type Button
- Number of Pockets 3
- Packaging Bulk
Product Information
- Brand Condor
- MFR # 31TV01
- Zoro # G9097742
- UPC # 190735067840
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Fits Chest Size | 24-13/16 in |
Fits Waist Size | 24-13/16" |
Length | 36 5/8 in |
For Height | 67 in to 69 1/4 in |
Overall Length | 36 1/2 in |
Chest Size - Maximum | 39 1/4 in |
Height - Minimum | 67 in |
Height - Maximum | 69 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 1/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Knit, Color White, Cuff Style Elastic Knit, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 1/4 in, Height - Minimum 67 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material SMS, Material Weight 45 g/sq m, Named Size M, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC DOVER Filter, HEPA, Magenta, 50 PK, NIOSH TC-21C-0848 (S-4002-25)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 25 ft. Caution Belt (WMX160-BK-CAUYB-M-M-250)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB0A1XK1214)
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- CONDOR Disposable Lab Coat, Basic SMS, White, 4XL (31TV06)
- CONDOR Disposable Lab Coat, Basic SMS, White, 2XL (31TV04)
- CONDOR Disposable Lab Coat, L, Red, PK30 (32KF79)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- CONDOR Disposable Lab Coat, XL, Blue, PK30 (32KF67)
- CONDOR Disposable Lab Coat, XL, PK8 (30C562)
- CELLUCAP Disposable Lab Jacket, White, 2XL, PK50 (6512EWHLXX)
- Condor Disposable Lab Coats