Shop All Disposable Hoods
Condor
Disposable Hood, White, Universal, PK100
Mfr # 2KTU1
Zoro # G0464651
original price:
$33.09
27% off
new price: $24.05
/pk 100, $0.24/ea
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color White
- Seam Style Serged
- Features Elastic Face
- Size Universal
Product Information
- Brand Condor
- MFR # 2KTU1
- Zoro # G0464651
- UPC # 190735059609
- Country of Origin China
- Category Disposable Hoods
Dimensions
Size | Universal |
Overall Length | 17 1/4 in |
Named Size | Universal |
Description
Disposable Hood, Anti-Static No, Areas Covered Head, Neck, Areas Exposed Eyes, Mouth, Nose, Clean Process Status Not Applicable, Closure Type Elastic, Color White, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Hood Style Elastic, Hood Window Type Face Shield Fitted, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Not Applicable, Liquid Tight No, Material Polypropylene, Material Weight 36 g/sq m, Named Size Universal, Overall Length 17 1/4 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Fan Grill W Screws Not Sold (9533-07)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG530L)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X002500)
- BRADY DOT Container Label, 4" H, 4" W, 121067 (121067)
- CONDOR Disposable Hood, Cream, Universal, PK12 (46W162)
- ACTION CHEMICAL Promax(R) Hood, White, Universal, PK100 (1050)
- INTERNATIONAL ENVIROGUARD Microporous Full Face Hood, White, PK100 (8002)
- DUPONT Tychem 5000 Disposable Hood, Tan, Universal, PK6 (C3651TTN00000600)
- KIMTECH Sterile Hood & Mask, Open, White, PK75 (36072)
- ZORO SELECT Spray Hood, Natural, Canvas, Universal (2AJT9)
- CELLUCAP Disposable Hood, Blue, Polypropylene, PK50 (965SGRA)
- Condor Workwear and Protective Clothing