Shop All Disposable Gloves
This Product is Discontinued
Condor
Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, M ( 8 ), 100 PK, Beige (Discontinued)
Mfr # 366Z96
Zoro # G1619455
This Product is Discontinued
Key Features
- Size M ( 8 )
- Color Beige
- Material Latex
- Palm Thickness 5.1 mil
- Length 9 1/2 in
Product Information
- Brand Condor
- MFR # 366Z96
- Zoro # G1619455
- UPC # 683438129224
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | M ( 8 ) |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 4.3 mil, Disposable Glove Type General Purpose, Finger Thickness 6.3 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free, Size- Alpha M, Size - Numeric 8, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.