Shop All Disposable Gloves
Condor
Disposable Gloves, 3.1 mil Palm, Vinyl, Powder-Free, M, 100 PK, White
Mfr # 48UM95
Zoro # G4246055
$5.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Vinyl
- Palm Thickness 3.1 mil
- Material Vinyl
- Color White
Product Information
- Brand Condor
- MFR # 48UM95
- Zoro # G4246055
- UPC # 190735939000
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 9 in |
Glove Length | 9" |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color White, Cuff Thickness 2 mil, Disposable Glove Type General Purpose, Medical-Grade, Finger Thickness 2.8 mil, Latex-Free Yes, Length 9 in, Material Vinyl, Medical Glove Type Exam, Palm Thickness 3.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards FDA 21 CFR 177� FDA 510K, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powder-Free, Size- Alpha M, Size - Numeric 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 10.5, EE, 8inH, Brown, PR (CA7522)
- MSA SAFETY Anchor Connector Sling (10002182)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Photography Prohibited Sign With Symbol, Landscape (OS-NS-A-710-L-17272)
- TAPCO U-Channel Sign Post, 7'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post (054-00010**)
- CONDOR Disposable Gloves, 3.1 mil Palm, Vinyl, Powder-Free, S, 100 PK, White (48UM94)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, S, 100 PK, Natural (48UM24)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (60JJ43)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (56JT50)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, M, 100 PK, Clear (3BA41)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (48UM39)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (N865)
- Condor Disposable Gloves