Shop All Disposable Gloves
Condor
Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black
Mfr # 48UM40
Zoro # G4246579
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 3 mil
- Material Nitrile
- Color Black
Product Information
- Brand Condor
- MFR # 48UM40
- Zoro # G4246579
- UPC # 190735939253
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Disposable Glove Type General Purpose, Medical-Grade, Finger Thickness 4.5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA 21 CFR 177-2600, FDA 510K, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free, Size- Alpha M, Size - Numeric 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Cut Resistant Gloves, Gray/Black, M, PR, Glove Coating Finish: Foam (1894CR-M)
- BRADY SPC ABSORBENTS Neoprene Drain Cover, 36in W x 36in L, Black (NPR36)
- MAJESTIC Majestic Cowhide Driver's Gloves (1510/12)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Driveway - Active Driveway (A-1218 Driveway - Active Driveway)
- CONDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Black (53CV61)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (48UM41)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (48UM39)
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (10D866)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, L, 100 PK, Natural (48UM26)
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, XL, 100 PK, Green (53CV59)
- MTR Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (MTR-93003-BX)
- Condor Disposable Gloves