Shop All Disposable Gloves
This Product is Discontinued
Condor
Disposable Gloves, 0.63 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green (Discontinued)
Mfr # 48UN28
Zoro # G4245809
This Product is Discontinued
Key Features
- Size M
- Glove Size M
- Disposable Glove Material Neoprene
- Palm Thickness 0.63 mil
- Material Neoprene
Product Information
- Brand Condor
- MFR # 48UN28
- Zoro # G4245809
- UPC # 190735938805
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 11 in |
Glove Length | 11" |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Description
Disposable Gloves, Color Green, Cuff Thickness 5 mil, Disposable Glove Type Medical-Grade, Features Extended Cuff, Finger Thickness 5 mil, Length 11 in, Medical Glove Type Exam, Palm Thickness 0.63 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6978-05, ASTM F1670, EN374-3, EN388, Size- Alpha M, Size - Numeric 8, Tested for Fentanyl Protection No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.