Shop All Exit Signs
Condor
Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Aluminum
Mfr # 473A46
Zoro # G5573771
product price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 10"
- Height 3-1/2"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 473A46
- Zoro # G5573771
- UPC # 00194484111007
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 3-1/2" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Right Arrow, Sign Legend Background Color Black, Sign Legend Style Symbol
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Band and Brace Vest, Med (C470)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JR87)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- LYLE Safety Sign, Safety Shoes, Caution, 7 in. H (U4-1658-RD_10X7)
- CONDOR Safety Sign, 7 inx10 in, Polyethylene (480M24)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M19)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L86)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M25)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M62)
- CONDOR Safety Sign, 7 in x 10 in, Aluminum (486X45)
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VP)
- Condor Exit Signs