Shop All Chemical, Gas & Hazardous Material Signs
Condor
Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478F50
Mfr # 478F50
Zoro # G5774367
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 478F50
- Zoro # G5774367
- UPC # 00194484211981
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Braille Plst Sign, Women Restrm, ADA, 6"X9", 695634 (695634)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-XL)
- PLASTICADE Watchtower Stacker Cone, 4Org/4Wht, 42" H (510-O-HIP-4O4W4O4W-2)
- PIP Coated Gloves, PK12 (56-425/XL)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470K81 (470K81)
- CONDOR High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480X04 (480X04)
- CONDOR Chemical Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 476A48 (476A48)
- CONDOR Danger Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 478H59 (478H59)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476G37 (476G37)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N28 (471N28)
- NMC Danger Compressed Air Sign, D243PB (D243PB)
- Condor Signs