Shop All Harness Accessories
Condor
D-Ring Extender with Loop, 18 in.
Mfr # 30HG84
Zoro # G6203863
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI Z359.11-2021, OSHA 1926.502, OSHA CFR1910.66
- Weight Capacity 425 lb
- Size 18 in
- RFID Equipped No
Product Information
- Brand Condor
- MFR # 30HG84
- Zoro # G6203863
- UPC # 190735064368
- Country of Origin United States
- Category Harness Accessories
Dimensions
Size | 18 in |
Length | 18 in |
Details
Item | D-Ring Extender |
Material | Polyester |
Standards | ANSI Z359.11-2021, OSHA 1926.502, OSHA CFR1910.66 |
Weight Capacity | 425 lb |
RFID Equipped | No |
For Use With | General Purpose Harnesses |
Includes | Label Cover |
Color | Blue |
Webbing Coating | Uncoated |
Hardware Material | Steel |
Includes Padding | No |
Webbing Material | Polyester |
Webbing Materials | Polyester |
Accessory Type | General Purpose D-Ring Extender |
Description
D-Ring Extender, Accessory Type General Purpose D-Ring Extender, Torso Connection Type Not Applicable, For Use With General Purpose Harnesses, Hardware Material Steel, Material Polyester, Seat Style Not Applicable, Size 18 in, Webbing Coating Uncoated, Webbing Material Polyester, Weight Capacity 425 lb, Includes Padding No, Length 18 in, RFID Equipped No, Standards ANSI Z359.11-2021, OSHA 1926.502, OSHA CFR1910.66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Arctic Series Thermal Impact GloveCut Level A5 (TRX546W-XL)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Medium (FROGSA-70-009)
- THOROGOOD SHOES Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 10EE)
- TRU-SPEC Duty Belt, Size 5XL, Black, Unisex (4164)
- CONDOR Suspension Trauma Relief Straps, Fall Rescue Accessory, 310 lb Weight Capacity, Universal Size (45J297)
- PEAKWORKS Accessories - Carrying Bag (V860004)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- SAFEWAZE 26" Chain Assembly: Adjustable, Non-Swivel Rebar Hook (FS060-E)
- ELK RIVER Elk River 26772 2 ft. EZE-ManSling (26772)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- WERNER R531007-R 7ft Baseline Twinleg Self-Retr (R531007-R)
- Condor Harness Accessories