Shop All Cut-Resistant Sleeves
Condor
Cut Resistant Sleeve, 14 In., Thumbhole
Mfr # 3NZA1
Zoro # G2802204
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Yellow
- Material Kevlar(R)/Split Cowhide Leather
- Length 14"
- Suggested Use Environment Not Specified
Product Information
- Brand Condor
- MFR # 3NZA1
- Zoro # G2802204
- UPC # 190735090770
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 14" |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
Color | Yellow |
Material | Kevlar(R)/Split Cowhide Leather |
Suggested Use Environment | Not Specified |
ANSI/ISEA Cut Level | A3 |
Sleeve Style | Sleeve with Thumbhole |
Standards | ASTM 3389-05 |
Cut-Resistant Material | Kevlar(R) |
Application | Glass/Metal Handling/Fabrication, Other Activities Where Risk For Cut/Laceration Is High |
ANSI/ISEA Abrasion Level | 2 |
Cuff Style | Shirred Slip-On |
Brand and Series | Condor |
Sleeve Performance | General Purpose with Leather Pad |
Sleeve Material | Kevlar(R) |
Latex-Free | Yes |
Silicone-Free | Yes |
Sleeve Type | Knit Cuff |
Sleeve Features | Leather Wear Pad |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve with Thumbhole, Sleeve Length 14 in, Sleeve Material Kevlar(R), Color Yellow, Size L, Sleeve Features Leather Wear Pad, Standards ASTM 3389-05, ANSI/ISEA Abrasion Level 2, Latex-Free Yes, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-XL/2X)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: XL (SV713FO (XL))
- RADIANS Glasses Thraxus Safety Glass-Blk/I/O (TXC1-90ID)
- HAWS Valve Repair Kit (VRK7650)
- CONDOR Cut Resistant Sleeve/Thumbhole, 10 In. (5AJ47)
- CONDOR Cut Resistant Sleeve, 10 In., Black (3TKX3)
- CONDOR Sleeve, Cut, Kevlar(R)/Cotton, 18 In. (3CZK8)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 24 in L, Yellow, Large (3BC99)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 14 in L, Yellow, Large (3AM12)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 14 in L, Yellow, Large (3CZK7)
- ANSELL Cut Resistant Sleeve with Thumbhole, Gray (11-211)
- Condor Abrasion & Cut Resistant Clothing