Shop All Cut-Resistant Sleeves
Condor
Cut Resistant Sleeve, 10 In., Black
Mfr # 3TKX3
Zoro # G1636074
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Sleeve Size Universal
- ANSI/ISEA Cut Level A3
- Cuff Style Shirred Slip-On
Product Information
- Brand Condor
- MFR # 3TKX3
- Zoro # G1636074
- UPC # 190735091937
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Sleeve Size | Universal |
Details
Color | Black |
ANSI/ISEA Cut Level | A3 |
Cuff Style | Shirred Slip-On |
Sleeve Style | Sleeve |
Standards | ASTM 3389-05 |
ANSI/ISEA Abrasion Level | 2 |
Brand and Series | Condor |
Sleeve Material | Kevlar(R) |
Latex-Free | Yes |
Silicone-Free | Yes |
Sleeve Performance | General Purpose |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Sleeve Length 10 in, Sleeve Material Kevlar(R), Color Black, Size L, Standards ASTM 3389-05, ANSI/ISEA Abrasion Level 2, Latex-Free Yes, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (AK1815/O/11)
- NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
- ZORO SELECT Lightweight Disposable Gown, Elastic, PK15 (8572)
- CONDOR Cut Resistant Sleeve, w/Thumbhole (38AV60)
- CONDOR Cut Resistant Sleeve, 14 In., Black (3NYZ7)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 18 in L, Yellow, Large (2AG29)
- CONDOR Cut Resistant Sleeve, 14 In., Thumbhole (3NZA1)
- CONDOR Cut Resistant Sleeve, 18 In., Black (3NYZ8)
- CONDOR Cut Resistant Sleeve, 24 In., Black (3NYZ9)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24)
- Condor Abrasion & Cut Resistant Clothing