Shop All Cut-Resistant Gloves
Condor
Cut Resistant Gloves, PR
Mfr # 61JC34
Zoro # G403548991
product price: $4.79
/pr
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Condor
- MFR # 61JC34
- Zoro # G403548991
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10.5 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ASTM F1506, EN 388, Insulated No, Base Coating Material PU, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS LICENSING SOLUTIONS UTLY MAT PLY BLACK/GRY 60in. (38927)
- ENPAC Duck Pond, 4 ft. L x 3 x 4" H (5634-YE)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (34-900/XL)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC36)
- CONDOR Cut Resistant Gloves, PR (61JC35)
- CONDOR Cut-Resistant Gloves, L/9, PR (61CV76)
- CONDOR Cut-Resistant Gloves, M/8, PR (61CV75)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (29JV36)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (48UR34)
- SHOWA Cut Resistant Gloves, Polyurethane, L, PR (S-TEX541L-08-V-G)
- Condor Cut-Resistant Gloves