Shop All Cut-Resistant Gloves
Condor
Cut Resistant Coated Gloves, A5 Cut Level, Natural Rubber Latex, M, 1 PR
Mfr # 48UR28
Zoro # G4172239
product price: $13.79
/pr
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Black/Yellow
- Glove Coating Finish Rough
Product Information
- Brand Condor
- MFR # 48UR28
- Zoro # G4172239
- UPC # 190735894743
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Foam, EN 388 Rating 3X44E, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Blue, 3"H (48JT75)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993L)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-M (10160-01-1-YEL-M)
- SEE ALL 160 degree Convex Security Mirror, 26" Diameter (N26)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Natural Rubber Latex, L, 1 PR (48UR29)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Natural Rubber Latex, XL, 1 PR (48UR30)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (49AE02)
- CONDOR Cut Resistant Gloves, PR (61JC42)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (48UR35)
- CONDOR Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, L, 1 PR (30YP50)
- HEXARMOR Safety Gloves, PR (4066-L (9))
- Condor Gloves & Hand Protection