Shop All Cut-Resistant Gloves
Condor
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR
Mfr # 20GZ31
Zoro # G8548364
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Condor
- MFR # 20GZ31
- Zoro # G8548364
- UPC # 190735893425
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, L, PK12 (92718NFL)
- SHOWA W1005, Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, L ( 9 ), 100 PK, White (W1005L)
- CONDOR Heat Resist. Gloves, Green/Natural, S, PR (5MPK5)
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XL)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (20GZ30)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (20GZ29)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV52)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (48UR10)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (5MPR0)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (29JV91)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D327/L)
- Condor Cut-Resistant Gloves