Shop All Cut-Resistant Gloves
Condor
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR
Mfr # 48UR32
Zoro # G4149446
product price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Yellow
- Glove Coating Finish Foam
Product Information
- Brand Condor
- MFR # 48UR32
- Zoro # G4149446
- UPC # 190735892619
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Foam, EN 388 Rating 4X32B, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Cautionion Belt (MS630-YW-CAUYB-110)
- WELLS LAMONT Pvc Chem Glove Grn (167L)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (48UP90)
- OCCUNOMIX High Visibility Vest, S/M, Yellow (ECO-GC-YS/M)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (48UR35)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (48UR34)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (48UR33)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV52)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC51)
- CONDOR Cut-Resistant Gloves, Nitrile, M/8, PR (61CV45)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, XS, 1 PR (GU-2500/XS)
- Condor Cut-Resistant Gloves