Shop All Cut-Resistant Gloves
Condor
Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, XL, 1 PR
Mfr # 29JV53
Zoro # G8492617
product price: $4.95
/pr
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black, Gray
- Glove Coating Finish Sandy
Product Information
- Brand Condor
- MFR # 29JV53
- Zoro # G8492617
- UPC # 190735056950
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.5 in |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Fuchsia (FP-N-200-L-FUS)
- 2W INTERNATIONAL Full Face Respirator Bag, Red (FM-7440RD)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- DICKIES FR Button Down Work Shirt, M, Navy (2837NB MD 0R)
- CONDOR Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, 2XL, 1 PR (29JV54)
- CONDOR VF, Cut-Res Gloves, PU, L/9, 21AH70, PR (61CV66)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (21AH88)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (19L420)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (48UR51)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (48UP99)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4080-XL (10))
- Condor Gloves & Hand Protection