Shop All Disposable Suits & Coveralls
Condor
Coverall, M, 12 PK, Yellow, Chem Basic, Storm Flap, Zipper
Mfr # 30LV39
Zoro # G9088965
product price: $49.09
/pk 12, $4.09/ea
$49.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chem Basic
- Fits Chest Size 45 in to 47 in
- Cuff Style Elastic
- Fabric Weight 2.29 oz
- Coverall Style Collared Coverall
Product Information
- Brand Condor
- MFR # 30LV39
- Zoro # G9088965
- UPC # 190735065495
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 45 in to 47 in |
Named Size | M |
Details
Material | Chem Basic |
Cuff Style | Elastic |
Fabric Weight | 2.29 oz |
Coverall Style | Collared Coverall |
Closure Type | Storm Flap, Zipper |
Color | Yellow |
Seam Style | Serged |
Inseam | 28 in |
Standards | ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1 |
Series | Condor |
Item | Coverall |
Shop By | Closeouts |
Hazard Protection Type | Dry Particulate, Reduced Spray |
Ankle Closure | Elastic |
Description
Coveralls, Closure Type Storm Flap, Zipper, Color Yellow, Coverall Style Collared Coverall, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152349)
- OK-1 Back Support, Black, XL (OK-SS-5-BLK/BXL)
- SIGNMISSION OSHA Notice Sign, 3.5" H, NOTICE No Food Or Drink In This Refrigerator Sign, Landscape, 10PK (OS-NS-D-35-L-16129-10PK)
- ALLEN Allen 195005 57 in. Camo Instant Roof Tree Sand Umbrella (195005)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W827)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL3)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTP3)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W765)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W769)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C549)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W771)
- Condor Disposable Suits & Coveralls