Shop All Coveralls & Overalls
Condor
Coverall, Chest 52In., Navy
Mfr # 2KTG7
Zoro # G0096442
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material 65% Polyester/35% Cotton
- Fabric Weight 9 oz
- Inseam 30 1/2 in
Product Information
- Brand Condor
- MFR # 2KTG7
- Zoro # G0096442
- UPC # 190735058909
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Chest Size | 52 in |
Details
Item | Coverall |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Fabric Weight | 9 oz |
Inseam | 30 1/2 in |
Insulated | Yes |
Closure Type | Zipper |
Gender | Unisex |
Waterproof | Water Repellant |
Lining Material | 57% Polyester/43% Nylon |
Number of Outside Pockets | 6 |
Hammer Loop | No |
Includes Hammer Loop | No |
Insulated for Cold Conditions | Yes |
Water-Resistant | Yes |
Description
Coverall, Insulated for Cold Conditions Yes, Gender Unisex, Material 65 Percent Polyester/35 Percent Cotton, Front Closure Type Zipper, Fabric Weight 9 oz, Number of Outside Pockets 6, Color Navy, Inseam 30 1/2 in, Size L, Includes Hammer Loop No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, L, VEP Pad (50100120040)
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XS, Blk, PR (IMPACTOEXXS)
- NMC Danger Oxygen No Smoking No Open Flames Sign, D597RB (D597RB)
- NMC Warning Forklift Traffic When You See The Blue Spot (WF09TW)
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size34 to 37x30 (1H180)
- CONDOR Coverall, Chest 48In., Navy (2KTG6)
- CONDOR Coverall, Chest 59In., Navy (2KTH1)
- PROPPER Coverall, Chest 37 to 38In., Tan (F51154622138R)
- SAS SAFETY MOONSUIT PROTECTIVE COVERALL LG (SA6938)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 5XL, White, PK25, 5XL, White (2019)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 2X (4877DN RG 2XL)
- Condor Workwear