Shop All Coveralls & Overalls
Condor
Coverall, Chest 48In., Navy
Mfr # 2KTG6
Zoro # G0096433
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Material 65% Polyester/35% Cotton
- Fabric Weight 9 oz
- Inseam 30 1/2 in
Product Information
- Brand Condor
- MFR # 2KTG6
- Zoro # G0096433
- UPC # 190735058893
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Chest Size | 48 in |
Details
Item | Coverall |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Fabric Weight | 9 oz |
Inseam | 30 1/2 in |
Insulated | Yes |
Closure Type | Zipper |
Gender | Unisex |
Number of Outside Pockets | 6 |
Lining Material | 57% Polyester/43% Nylon |
Hammer Loop | No |
Shop By | Closeouts |
Includes Hammer Loop | No |
Insulated for Cold Conditions | Yes |
Description
Coverall, Insulated for Cold Conditions Yes, Gender Unisex, Material 65 Percent Polyester/35 Percent Cotton, Front Closure Type Zipper, Fabric Weight 9 oz, Number of Outside Pockets 6, Color Navy, Inseam 30 1/2 in, Size M, Includes Hammer Loop No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Sparkplugs Disposable Corded Earplugs, Foam, Bullet Shape, 33 dB NRR, 100 Pairs/Box (6654)
- 3M PELTOR Hygiene Kit for X1 Earmuffs (HYX1)
- JMK IIT Jumbo D Shaped Carabiner Hook Aluminum (2222208)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Medium (SV712FG (M))
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size34 to 37x30 (1H180)
- CONDOR Coverall, Chest 59In., Navy (2KTH1)
- BERNE Bib, Overall, Original, Unlined Duck, 38x28 (B1067)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- PORTWEST Iona Cotton Coverall, XL (C814)
- Condor Coveralls & Overalls