Shop All Headbands and Sweatbands
Condor
Cooling Towel, MiraCool PVA, Blue
Mfr # 931GRA-AL
Zoro # G5053776
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVA
- Size Universal
- Pattern Solid
- Features Activates in One Minute
Product Information
- Brand Condor
- MFR # 931GRA-AL
- Zoro # G5053776
- UPC # 021844610408
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Overall Width | 14 in |
Overall Length | 29 1/2 in |
Details
Item | Cooling Towel |
Color | Blue |
Material | PVA |
Pattern | Solid |
Features | Activates in One Minute |
Closure Type | Tie |
Soaking Time | 1 min |
Cooling Method | Cold Water Emersion |
Wet/Dry Use | Dry, Wet |
Maximum Cooling Time | Up to 60 min |
Description
Cooling Towel, Material PVA, Color Blue, Cooling Method Cold Water Emersion, Maximum Cooling Time Up to 60 min, Overall Length 29 1/2 in, Overall Width 14 in, Pattern Solid, Closure Type Tie, Features Activates in One Minute, Size Universal, Soaking Time 1 min, Wet/Dry Use Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, M, Grn/Blk/Yllw, PR (VIB-RIG-03-M)
- SKECHERS Slip-On Shoes, 10-1/2, D, Men, Black, PR (77066 -BLK SZ 10.5)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (410KAS3BLU)
- CONDOR Cooling Hat, Navy, Cotton, Universal (33TY20)
- CONDOR MiraCool Neck Wrap, Evaporative-Cooling PVA, Cooling Relief, Size Universal, 31-1/2 in x 4 in, Blue (33TZ02)
- CONDOR Cooling Bandana, Red/White/Blue (53CE31)
- CONDOR Sweatband, Blue, Cooling Head Band, Cellulose, Evaporative-Cooling, Universal Size, 100 Per Pack (2AF07)
- CONDOR Hardhat Pad, Navy, Cotton, Universal (33TZ11)
- CONDOR Sweatband, Blue, Cellulose, Universal, PK100 (33TZ14)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Red, One Size (6705CT)
- Condor Head Protection