Shop All Headbands and Sweatbands
This Product is Discontinued
Condor
Cooling Bandana, Denim, Cotton, Universal (Discontinued)
Mfr # 33TZ05
Zoro # G0470255
This Product is Discontinued
Key Features
- Color Blue
- Material Cotton
- Size Universal
- Pattern Solid
- Style Neck Protector
Product Information
- Brand Condor
- MFR # 33TZ05
- Zoro # G0470255
- UPC # 021844552500
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Overall Length | 16 in |
Overall Width | 4 in |
Details
Item | Cooling Bandana |
Color | Blue |
Material | Cotton |
Pattern | Solid |
Style | Neck Protector |
Features | Polymer Crystals |
Adjustment Type | Ties |
Soaking Time | 10 to 20 min |
Cooling Method | Evaporative - Soak |
Garment Type | Neck Band |
Closure Type | Tie |
Cooling | Yes |
Maximum Cooling Time | Up to 60 min |
Headwear Style | Bandana |
Headwear Type | Evaporative-Cooling |
Description
Cooling Bandana, Garment Type Neck Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 60 min, Closure Type Tie, Material Cotton, Color Blue, Pattern Solid, Size Universal, Style Neck Protector, Overall Width 4 in, Overall Length 16 in, Adjustment Type Ties, Features Polymer Crystals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.