Shop All Headbands and Sweatbands
Condor
Cooling Bandana, Cowboy Blue, Universal
Mfr # 33TZ04
Zoro # G8585997
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Size Universal
- Pattern Solid
- Features Polymer Crystals
- Soaking Time 10 to 20 min
Product Information
- Brand Condor
- MFR # 33TZ04
- Zoro # G8585997
- UPC # 021844552517
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Overall Length | 16 in |
Overall Width | 3 in |
Details
Item | Cooling Bandana |
Color | Blue |
Material | Cotton |
Pattern | Solid |
Features | Polymer Crystals |
Soaking Time | 10 to 20 min |
Closure Type | Tie |
Cooling | Yes |
Maximum Cooling Time | Up to 60 min |
Cooling Method | Evaporative - Soak |
Garment Type | Neck Band |
Style | Neck Protector |
Adjustment Type | Ties |
Description
Cooling Bandana, Garment Type Neck Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 60 min, Closure Type Tie, Material Cotton, Color Blue, Pattern Solid, Size Universal, Style Neck Protector, Overall Width 3 in, Overall Length 16 in, Adjustment Type Ties, Features Polymer Crystals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTERITY Nitrile Knit Gloves, Nylon, 11, PR (S13BFNT-11)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: XL (DPG250XL)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNMD000600)
- CARHARTT Reversible Belt, Black/Brown, 42"L, 1-1/2"W (A000550020111)
- CONDOR Cooling Bandana, Red/White/Blue (53CE31)
- CONDOR Cooling Bandana, NavyCotton, Universal (33TZ03)
- CONDOR Sweatband, Blue, Cellulose, Universal, PK100 (33TZ14)
- CONDOR Snap-On Hard Hat Sweatband, Soft Terry Cloth Fabric, Attaches To Suspension, Navy, Universal Size (33Y784)
- CONDOR Neck Protector, Yellow/Orange (53CE32)
- CONDOR Cooling Hat, Navy, Cotton, Universal (33TY20)
- CHILL-ITS BY ERGODYNE Cooling Towel, Machine-Washable, 13"x29-1/2", Orange (EGO12441)
- Condor Head Protection