Shop All Spill Containment Accessories
Condor
Containment Berm, 478 gal. Spill Cap.
Mfr # BD-88-AL-L-C
Zoro # G2099977
original price:
$669.58
17% off
new price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 478 gal
- Material Polyethylene
- Height 12 in
- Includes L Bracket
- Length 8 ft
Product Information
- Brand Condor
- MFR # BD-88-AL-L-C
- Zoro # G2099977
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Length | 8 ft |
Width | 8 ft |
Bottom Inside Lengths | 8 ft |
Dimensions | 8 ft W x 8 ft L |
Bottom Inside Dimensions | 8 ft W x 8 ft L |
Bottom Inside Widths | 8 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 8 ft W x 8 ft L, Bottom Inside Length 8 ft, Bottom Inside Width 8 ft, Color Black, Dimensions 8 ft W x 8 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 8 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Aluminum, Sidewall Type L Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Placard Holder (80)
- ENPAC Spill Kit Refill, Oil-Based Liquids (1399-RF)
- VNM SIGNMAKER Label Tape, Brown, Labels/Roll: Continuous (VNMBN-3102)
- NMC Danger Do Not Operate Tag, Pk25 (RPT1AST)
- CONDOR Drum Spill Containment/Drain, 65in.W, Blk. (4064-BD-D-C)
- CONDOR Containment Berm, 8ft.W, 235gal.Spill Cap. (BD-48-AL-L-C)
- CONDOR Containment Berm, 1077 gal. Spill Cap. (BD-1212-AL-L-C)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- CONDOR Containment Berm, 4ft.W, 119gal.Spill Cap. (BD-44-AL-L-C)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- NATIONAL GUARD Flood Barrier Shield 22"H x 36"W, Inside (FS22 - 36)
- Condor Spill Control Supplies