Shop All Ear Plugs
This Product is Discontinued
Condor
Condor Disposable Foam Ear Plugs, Bell Shape, 32 dB, Orange, 100 PK (Discontinued)
Mfr # 22ED82
Zoro # G5650355
This Product is Discontinued
Key Features
- Series Condor
- Reusability Disposable
- Earplug Material Foam
- Cord Options Corded
- Earplug Shape Bell
Product Information
Dimensions
Earplug Size | M |
Details
Series | Condor |
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Corded |
Earplug Shape | Bell |
Noise Reduction Rating | 32 dB |
Earplug Color | Orange |
Pairs Per Package | 100 |
Standards | ANSI S3.19-1974 |
Cord Color | Red |
Cord Material - Hearing Protection | PVC |
Metal Detectable | No |
Insertion Method | Roll-Down |
Earplug Pair Pack Type | Plastic Bag |
Earplug Packaging | Bulk Box, Wrapped Pairs |
Cord Material | PVC |
Style | Corded |
Band Material | PVC |
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Band Color Red, Series Condor, Cord Material PVC, Band Material PVC, Cord Color Red, Standards ANSI S3.19-1974, Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.