Shop All Life Vests
This Product is Discontinued
Condor
Commercial Life Jacket, XL, 15-1/2 lb. (Discontinued)
Mfr # 444M89
Zoro # G6526377
Free Shipping & Returns
This Product is Discontinued
Key Features
- PFD Style Commercial Life Jacket
- Buoyancy 15 1/2 lb
- Vest Closure Type Buckle, Zipper
- Color Yellow
- USCG Type III
Product Information
- Brand Condor
- MFR # 444M89
- Zoro # G6526377
- UPC # 043311041713
- Country of Origin China
- Category Life Vests
Dimensions
Size | Xl |
Length | 20 in |
Fits Chest Size | 44 in to 48 in |
Details
PFD Style | Commercial Life Jacket |
Buoyancy | 15 1/2 lb |
Vest Closure Type | Buckle, Zipper |
Color | Yellow |
USCG Type | III |
Item | Life Jacket |
Features | Orange Reflective Tape, Harnesses Opening , Dual Cargo Pockets, Fleece Lined Hand Warmer Pockets |
Standards | ANSI Class II Compliant, USCG |
Outer Material | Nylon |
Flotation Material | Foam |
Material | Nylon Shell, Flotation Foam |
Description
Life Jacket, Standards ANSI Class II Compliant, USCG, Color Yellow, Buoyancy 15 1/2 lb, USCG Type III, Features Orange Reflective Tape, Harnesses Opening , Dual Cargo Pockets, Fleece Lined Hand Warmer Pockets, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.