Shop All Life Vests
Condor
Commercial Life Jacket, L, 15-1/2 lb.
Mfr # 444M88
Zoro # G6551069
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size L
- Flotation Material Foam
- PFD Style Commercial Life Jacket
- Outer Material Nylon
Product Information
- Brand Condor
- MFR # 444M88
- Zoro # G6551069
- UPC # 043311041317
- Country of Origin China
- Category Life Vests
Dimensions
Size | L |
Fits Chest Size | 40 in to 44 in |
Length | 20 in |
Details
Item | Life Jacket |
Color | Yellow |
Flotation Material | Foam |
PFD Style | Commercial Life Jacket |
Outer Material | Nylon |
Standards | ANSI Class II Compliant, USCG |
Vest Closure Type | Buckle, Zipper |
Buoyancy | 15 1/2 lb |
USCG Type | III |
Features | Orange Reflective Tape, Harnesses Opening , Dual Cargo Pockets, Fleece Lined Hand Warmer Pockets |
Material | Nylon Shell, Flotation Foam |
Description
Life Jacket, Standards ANSI Class II Compliant, USCG, Color Yellow, Buoyancy 15 1/2 lb, USCG Type III, Features Orange Reflective Tape, Harnesses Opening , Dual Cargo Pockets, Fleece Lined Hand Warmer Pockets, Outer Material Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (500DP)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Medium (SV712FG (M))
- GLOBAL INDUSTRIAL Frameless Safety Glasses, Side Shields, Anti-Fog, Clear Lens, Black Frame (708404CL)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 25 dB, VeriShield (1035201-VS)
- CONDOR Life Jacket, S/M, Col. Orange (45MP80)
- CONDOR Life Jacket, M, Col. Orange (45MP85)
- CONDOR Life Jacket, 4XL/7XL Size, Col. Orange (45MP83)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Black (132802-700-004-19)
- KENT SPORTING GOODS 4-Pack of Adult Type II Vests in Stowage Bag (102200-200-004-12)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size L, Orange (MV3128T2-2-L-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- Condor Life Vests