Shop All Disposable Lab Coats
Condor
Collared Lab Coat, Male, XL, Light Blue
Mfr # 4TVP9
Zoro # G0098332
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Named Size XL
- Number of Pockets 3
- Cuff Style Open
- Color Light Blue
- Material Polyester/Cotton
Product Information
- Brand Condor
- MFR # 4TVP9
- Zoro # G0098332
- UPC # 190735101896
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Fits Chest Size | 43 in to 44 in |
Length | 45 in |
Details
Item | Collared Lab Coat |
Number of Pockets | 3 |
Cuff Style | Open |
Color | Light Blue |
Material | Polyester/Cotton |
Closure Type | Buttons |
Industry Type | Healthcare |
Gender | Men's |
Attached Hood | No |
Features | Side Slits |
Shop By | Closeouts |
Product Type | Lab Coat |
Description
Collared Lab Coat, Attached Hood No, Closure Type Buttons, Color Light Blue, Features Side Slits, Gender Men's, Material Polyester/Cotton, Number of Pockets 3, Product Type Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Kit, Chem/Hazmat, Yellow (ENP D715)
- 3M Vinyl Tape, 1/8" x 36 yd. (70006767894)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC1-10602 (TC1-10602)
- MILLER ELECTRIC Flame Resistant Sleeve, Royal/Black Leather, Cotton (231096)
- CONDOR Disposable Lab Coat, Basic SMS, White, 4XL (31TV06)
- CONDOR Lab Coat, Polypropylene, White, 5XL, PK25 (2KTT7)
- CONDOR Disposable Lab Coat, Basic SMS, White, 2XL (31TV04)
- CONDOR Disposable Lab Coat, White, M, PK30 (30C586)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, L (31TV08)
- CONDOR Disposable Lab Coat, BasicMicro, White, 2XL (30ZE53)
- CONDOR Disposable Lab Coat, XL, Blue, PK30 (32KF67)
- Condor Disposable Clothing