Shop All Disposable Lab Coats
Condor
Collared Lab Coat, Female, S, Light Blue
Mfr # 4TVR7
Zoro # G0098402
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Named Size S
- Number of Pockets 3
- Cuff Style Open
- Color Light Blue
- Material Polyester/Cotton
Product Information
- Brand Condor
- MFR # 4TVR7
- Zoro # G0098402
- UPC # 190735101919
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | S |
Fits Chest Size | 32 in to 34 in |
Length | 41 in |
Details
Item | Collared Lab Coat |
Number of Pockets | 3 |
Cuff Style | Open |
Color | Light Blue |
Material | Polyester/Cotton |
Closure Type | Snaps |
Industry Type | Healthcare |
Gender | Women's |
Attached Hood | No |
Product Type | Lab Coat |
Features | Side Slits |
Description
Collared Lab Coat, Attached Hood No, Closure Type Snaps, Color Light Blue, Features Side Slits, Gender Women's, Material Polyester/Cotton, Number of Pockets 3, Product Type Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 0 1 pc, 6PK (844106)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1084-2X)
- NUGEAR Black, Polyurethane Coated Glove Size: XL (PUB4600XL12)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, M (31TV07)
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, 3XL, White, 25 Pack (2KTT5)
- CONDOR Lab Coat, Polypropylene, White, 5XL, PK25 (2KTT7)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- CONDOR Disposable Lab Coat, White, M, PK30 (30C586)
- CONDOR Disposable Lab Coat, 2XL, White, PK30 (32KF60)
- ACTION CHEMICAL Disp. Lab Coat, M, Polypropylene, Blue, PK30 (M1710B-M)
- Condor Workwear and Protective Clothing