Shop All Disposable Suits & Coveralls
Condor
Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper
Mfr # 26W819
Zoro # G5205182
original price:
$99.25
5% off
new price: $93.65
/pk 25, $3.75/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 49 in to 52 in
- Color Blue
- Coverall Style Collared
- Inseam 32 3/4 in
- Closure Type Zipper
Product Information
- Brand Condor
- MFR # 26W819
- Zoro # G5205182
- UPC # 190735056219
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 49 in to 52 in |
Fits Chest Size | 52 in to 52 in |
Length | 43-11/32" (Body Length) |
Waist Size - Maximum | 52 in |
Waist Size - Minimum | 49 in |
Height - Minimum | 76 1/2 in |
Height - Maximum | 78 1/2 in |
Chest Size - Minimum | 49 in |
Named Size | 3XL |
Chest Size - Maximum | 52 in |
Description
Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, HPPE, XL/10, PR (SKC6FN-05-XL)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86871 (86871)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471P21 (471P21)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W817)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W820)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W816)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN8)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK4)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTP2)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47995)
- Condor Workwear and Protective Clothing